Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Air Eliminators
Caleffi Air and Dirt Separators
Caleffi Replacement Parts
Insulation Jacket Kit for 2" Union 548
Brand:
Caleffi
SKU:
NA10808
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry NA10808
Unavailable since May 27, 2026
Size:
2"
1"
1-1/4"
1-1/2"
2"
1"
1-1/4"
1-1/2"
2"
Used With:
Hydro Separator 548 Series
Hydro Separator 548 Series
Hydro Separator 5495 Series
Hydro Separator 548 Series
Hydro Separator 5495 Series
MANUALS (1)
Warranty Info
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Product Highlights
–
2"
Hydro Separator 548 Series
Description
–
Insulation Jacket Kit for 2" Union 548
Specs
–
Size:
2"
Used With:
Hydro Separator 548 Series
Type:
Insulation Kit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video