Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Zone Valves & Controls
Caleffi Zone Valves
Zone Valves
3/4" Sweat Fitting Kit w/ 1" Union Nuts, Washers & Tailpieces (Bag of 2)
Brand:
Caleffi
SKU:
NA12259
Rating:
(1)
Q&A:
(1)
Hover image to zoom
NA12259 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Warranty Info
Warranty Info
Product Highlights
–
3/4"
Sweat Connection
Description
–
(2) union nuts, washers and tail pieces.
Low-lead brass.
Specs
–
Product Type:
Fitting Kit
Size:
3/4"
Connection Type:
Sweat
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" Press 2-Way Zone Valve w/ Aux. Switch 7.5 Cv (24V)
SKU:
Z45P
Caleffi
3/4" Union Sweat Fitting Kit
SKU:
UFS-075S
Taco
3/4" Copper x Female Adapter
SKU:
30150
Elkhart
3/4" Copper Coupling
SKU:
30904
Elkhart
3/4" CxCxC Tee
SKU:
32768
Elkhart
1/2" Copper 90° Elbow
SKU:
31272
Elkhart
3/4" Copper 90° Elbow
SKU:
31288
Elkhart
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Good to have extra fittings for Caleffi valves
These are extras in case of errors during installation.
Fred
Mid-atlantic region
3 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: Hello, For this product are the 1" female union nuts, NPT? Thank you
1 Answer
Asked by Robert 4 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- SupplyHouse Staff
Hi Robert. Yes, these come with 1" female NPT union nuts.
Was this review helpful to you?
0
0
Flag this review
×
Video