Apply to be a TradeMaster!
Main product image of 3/4" Press 2-Way Zone Valve w/ Aux. Switch 7.5 Cv (24V)
Magnifying glass
Hover image to zoom

3/4" Press 2-Way Zone Valve w/ Aux. Switch 7.5 Cv (24V)

Brand:
Caleffi
SKU:
Z45P
Rating:
(2)
Q&A:
(0)
3/4" Press 2-Way Zone Valve w/ Aux. Switch 7.5 Cv (24V)
Magnifying glass
Hover image to zoom
$173.82 each
In Stock
In Stock
Get 53 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Press Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Includes: 2 (NA16265) 3/4" press fittings.

  • 18" wire lead connection
  • A snap on actuator allows for fast installation and easy replacement with a convenient in-line push button.
  • A gear ratio of 21:1 in the actuator increases torque for high close-off pressure and increases closing time to reduce water hammer.
  • Compact design provides quick and easy installation, the Z-one valve fits perfectly inside baseboards and fan coils. Available with choice of NPT, sweat and press fittings for ease of installation and maintenance.
  • Hermetically sealed end switch in 24V actuators requires no minimum current load allowing multiple end switches connected in parallel to zoning panel.
  • Suitable for all types of systems - made with materials compatible with chilled or hot water up to 240°F, 15 psi steam, and open or closed systems.
  • Low power consumption allows up to five valves per 40 VA transformer.

Specs

–
Position:

Normally Closed

Size:

3/4"

Voltage:

24V

Connection Type:

Press

Flow Capacity (Cv):

7.5

Max Temp (F):

240°F

Body Pattern:

Straight-Through

2-Way

End Switch:

Yes

Max Close-Off PSI:

20 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes, will buy again

Great item
Richard
Fairbanks, AK
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the unions

When it's 5 degrees outside at ten at night and you have a leaking valve you will appreciate the unions. Being press doesn't hurt either. These are great valves
Angelo
MA
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy