Apply to be a TradeMaster!
Main product image of 1/2" NPT Male Air Vent Shut-Off, 150 PSI
Magnifying glass
Hover image to zoom

1/2" NPT Male Air Vent Shut-Off, 150 PSI

Brand:
Caleffi
SKU:
NA29284
Rating:
(0)
Q&A:
(1)
1/2" NPT Male Air Vent Shut-Off, 150 PSI
Magnifying glass
Hover image to zoom
$59.89 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: System Type
Hydronic (Water)

Description

–
The Caleffi Automatic Air Vent Shut-off only is used in the closed circuits of solar heating systems. They allow air contained in the fluid to be released automatically during the filling process, through a valve operated by a float in contact with fluid in the system .

Features:
  • Primary Connection Type: NPT female
  • Secondary Connection Type: NPT male
  • Primary Connection Size: 0.5 Inches
  • Secondary Connection Size: 0.5 Inches

Specs

–
Product Type:

Diverting Kit

Air Valve

Application:

On-Off Control

Type:

Valves

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the valve be used in open loop, potable water solar hot water systems meeting no lead requirements?

Asked by af4solar 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Caleffi does not list this shut off or the air vent as low lead compliant.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy