Apply to be a TradeMaster!
Main product image of 3/4" NPT Female Drain Ball Valve w/ T-Handle
Magnifying glass
Hover image to zoom

3/4" NPT Female Drain Ball Valve w/ T-Handle

Brand:
Caleffi
SKU:
NA39589
Rating:
(0)
Q&A:
(1)
3/4" NPT Female Drain Ball Valve w/ T-Handle
Magnifying glass
Hover image to zoom
$27.74 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
365°F Max Temp
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Handle Style
T-Handle
Product Highlight: Material
Brass

Description

–
Features
  • Fits HydroCal, Hydro Separators, DISCAL, DISCALDIRT and DIRTCAL
  • Brass body.
  • Max working pressure: 150 psi
  • Max working temp: 365°F

Specs

–
Product Type:

Replacement Part

Size:

3/4"

Max Pressure (PSI):

150

Max Temp (F):

365°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

T-Handle

Material:

Brass

Flow Capacity (Cv):

35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this lead free?

Asked by Edwin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It is not certified as a lead free item.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy