Apply to be a TradeMaster!
Main product image of 1" Press Serviceable Inline Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

1" Press Serviceable Inline Check Valve (Low Lead)

Brand:
Caleffi
SKU:
NA51366
Rating:
(0)
Q&A:
(0)
1" Press Serviceable Inline Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
NA51366 has been discontinued
Discontinued June 13, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1" Press Serviceable Inline Check Valve (Low Lead)
Brand:
Caleffi
SKU:304766A
(0)
Order by today, receive 8 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Flow Capacity (Cv)
17 Cv
Product Highlight: Material
Brass

Description

1" Press Serviceable Inline Check Valve (Low Lead)

A check valve ensures that water only flows in a single direction of a plumbing or hydronic system. The NA51 series low-lead serviceable inline spring check valves, ideal for residential and commercial applications, feature union connections with a variety of end connection options for easy installation and maintenance. The valve is constructed of a stainless steel body and low-lead brass or copper tailpieces. It complies with low lead laws and listed by ICC-ES, and meets codes IPC, IRC, UPC and NPC for use in accordance with the US and Canadian plumbing codes.

Specs

Size:

1"

Connection Method:

Press

Threaded

Connection Type:

Press x Press

Flow Capacity (Cv):

17

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need