Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

1-1/4" Sweat Serviceable Flow Check Valve (Low Lead)

Brand:
Caleffi
SKU:
NA51379
Rating:
(1)
Q&A:
(0)
1-1/4" Sweat Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
NA51379 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" Sweat Serviceable Flow Check Valve (Low Lead)
Brand:
Caleffi
SKU:304779A
(0)
Order by 6PM, receive 2 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Flow Capacity (Cv)
30 Cv
Product Highlight: Material
Brass

Description

–
1-1/4" Sweat Serviceable Flow Check Valve (Low Lead)

Product Description
A check valve ensures that water only flows in a single direction of a plumbing or hydronic system. The NA51 series low-lead serviceable inline spring check valves, ideal for residential and commercial applications, feature union connections with a variety of end connection options for easy installation and maintenance. The valve is constructed of a stainless steel body and low-lead brass or copper tailpieces

Product Features
  • Max percentage of glycol: 50%
  • Max working pressure:150 psi
  • Temp range: 32° - 150°F (190°F for max 1 hour)
  • Opening pressure differential: 0.25 psi (1/2" through 1-1/4”); 0.50 psi (1-1/2”, 2")

Specs

–
Size:

1-1/4"

Connection Type:

C x C

Connection Method:

Sweat

Flow Capacity (Cv):

30

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good check valve for upgrading an existing boiler piping sys

Haven't installed this inline check valve yet, but it appears to be a well made, robust check valve that ca be installed in an existing piping system with minimal effort.
Rob - a DIY plumber
Flagstaff, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?