Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

1-1/4" Sweat Serviceable Flow Check Valve (Low Lead)

Brand:
Caleffi
SKU:
304779A
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
$94.78 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: NA51379

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
DZR Brass
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
33 Cv

Description

–
The 3047 Series inline spring check valves ensure one-way flow in plumbing or hydronic systems, preventing backflow or backsiphonage. Designed for both residential and commercial use, these low-lead valves offer easy installation and maintenance through union connections and multiple end connection options. The 3047 Series is constructed from low-lead, dezincificationresistant brass, compliant with low-lead/lead-free regulations. It meets NSF/ANSI/CAN 61 for use in drinking water systems and NSF/ANSI/ CAN 372 for material content requirements. The valve also adheres to IPC, IRC, UPC, and NPC standards for use in both U.S. and Canadian plumbing systems, and is listed and certified by ICC-ES.

Specifications:
  • Maximum operating pressure: 150 psi
  • Medium temperature range: 32 –-250 - Degree F
  • Material: DZR low lead brass

Specs

–
Connection Type:

C x C

Material:

DZR Brass

Size:

1-1/4"

Connection Method:

Sweat

Flow Capacity (Cv):

33

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy