Apply to be a TradeMaster!
Main product image of 1" DIRTMAG - Dirt Separator with Magnet (Union NPT)
Magnifying glass
Hover image to zoom
1" DIRTMAG - Dirt Separator with Magnet (Union NPT)
Magnifying glass
Hover image to zoom
$204.75 each
In Stock
In Stock
Get 4 Mon, Sep 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Brass, Steel
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
45 MAX PSI
Product Highlight: Max Temp (F)
195°F Max Temp

Description

The DIRTMAG® magnetic dirt separator removes both ferrous and non-ferrous impurities continuously, featuring a powerful removable external magnet around the body that removes up to 100% of the ferrous impurities, including magnetite, that can form in a hydronic system. The DIRTMAG® has 2-1/2" times the removal performance of a standard dirt separator. The body of the NA5453 series separator is made of glass reinforced nylon specifically designed for use in heating and cooling systems. It also is especially versatile as it can be installed on either horizontal or vertical piping with the rotating brass base mount.

  • Brass mounting housing.
  • Composite PA66G30 body.
  • Can be rotated for installation to either vertical or horizontal pipes while maintaining the same operating performance.
  • Max working pressure: 45 psi
  • Working temp range: 32 - 195F
  • Particle separation capacity: to 5 um (0.2 mil)
  • Magnetite removal efficiency: 95%
  • Drain valve with hose connection.
  • Top dosing point port.
  • Dosing capacity: 12 fluid oz
  • Manual screw air vent.

Specs

Product Type:

Dirt Eliminator

Size:

1"

Max Temp (F):

195°F

Max Pressure (PSI):

45

Connection Type:

MNPT x MNPT

Connection Method:

Threaded

Material:

Brass

Steel

Type:

Magnetic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy