Apply to be a TradeMaster!
Main product image of 3/4" DIRTMAG - Dirt Separator with Magnet & Isolation Valves (Union NPT)
Magnifying glass
Hover image to zoom

3/4" DIRTMAG - Dirt Separator with Magnet & Isolation Valves (Union NPT)

Brand:
Caleffi
SKU:
NA545355
Rating:
(0)
Q&A:
(0)
3/4" DIRTMAG - Dirt Separator with Magnet & Isolation Valves (Union NPT)
Magnifying glass
Hover image to zoom
$233.73 each
In Stock
In Stock
Get 2 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Steel, Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
45 MAX PSI
Product Highlight: Max Temp (F)
195°F Max Temp

Description

–
  • The DIRTMAG® removes both ferrous and non-ferrous impurities continuously in a sealed hydronic heating and cooling system.
  • A powerful removable external magnetic ring attracts ferrous impurities with 2-1/2" times the removal performance of a standard dirt separator.
  • A removable magnetic ring and large drain valve make the DIRTMAG® quick and easy to flush collected dirt and ferrous impurities, including magnetite.
  • DIRTMAG® will separate dirt particles down to 5 microns and up to 100% of ferrous impurities, including magnetite, during multiple passes of system fluid.
  • A large low velocity zone dirt collection chamber reduces the frequency of cleaning, which can also be done while the system is operating.
  • This multifunction device, with isolating valves, can also be used as a dosing point to inject chemical additives into the hydronic circuit.

Specs

–
Product Type:

Dirt Eliminator

Max Temp (F):

195°F

Max Pressure (PSI):

45

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Size:

3/4"

Material:

Steel

Brass

Type:

Magnetic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy