Apply to be a TradeMaster!
Main product image of 1" DIRTMAG - Dirt Separator with Magnet & Isolation Valves (Union NPT)
Magnifying glass
Hover image to zoom

1" DIRTMAG - Dirt Separator with Magnet & Isolation Valves (Union NPT)

Brand:
Caleffi
SKU:
NA545356
Rating:
(2)
Q&A:
(1)
1" DIRTMAG - Dirt Separator with Magnet & Isolation Valves (Union NPT)
Magnifying glass
Hover image to zoom
$261.42 each
In Stock
In Stock
Get 7 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass, Steel
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
45 MAX PSI
Product Highlight: Max Temp (F)
195°F Max Temp

Description

–
  • The DIRTMAG® removes both ferrous and non-ferrous impurities continuously in a sealed hydronic heating and cooling system.
  • A powerful removable external magnetic ring attracts ferrous impurities with 2-1/2" times the removal performance of a standard dirt separator.
  • A removable magnetic ring and large drain valve make the DIRTMAG® quick and easy to flush collected dirt and ferrous impurities, including magnetite.
  • DIRTMAG® will separate dirt particles down to 5 microns and up to 100% of ferrous impurities, including magnetite, during multiple passes of system fluid.
  • A large low velocity zone dirt collection chamber reduces the frequency of cleaning, which can also be done while the system is operating.
  • This multifunction device, with isolating valves, can also be used as a dosing point to inject chemical additives into the hydronic circuit.

Specs

–
Product Type:

Dirt Eliminator

Size:

1"

Max Temp (F):

195°F

Max Pressure (PSI):

45

Material:

Brass

Steel

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Type:

Magnetic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 2 reviews
2
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best Installed on Bypass Piping

As other reviewers mentioned this has terrible flow capacity. Not shown by caleffi in schematic, but some others that produce this style indicate mounting on bypass piping with idea being that flow will not be suppressed, and that as water mixes long term it will all eventually pass through the trap. Maybe throttle bypass valves to balance flow.
Plumbob50
Framingham
4 years ago
Was this review helpful to you?

Abysmal Flow Rate

Isolation valves choke it down to 1/2" making it only flow 4gpm at the maximum recommended velocity. Use the sweat version and add in full port ball valves if you want it to actually be usable.
Chad
Darien, NY
8 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do i need one installed on each zone of my boiler?

Asked by Christopher 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Typically you have just one installed at the low point of the system, usually on the boiler return.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy