The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" DIRTMAG - Dirt Separator with Magnet (Press)
Magnifying glass
Hover image to zoom
3/4" DIRTMAG - Dirt Separator with Magnet (Press)
Magnifying glass
Hover image to zoom
$184.48 each
In Stock
In Stock
Get 6 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Steel, Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
45 MAX PSI
Product Highlight: Max Temp (F)
195°F Max Temp

Description

  • Brass mounting housing.
  • Composite PA66G30 body.
  • Can be rotated for installation to either vertical or horizontal pipes while maintaining the same operating performance.
  • Max working pressure: 45 psi
  • Working temp range: 32 - 195F
  • Particle separation capacity: to 5 um (0.2 mil)
  • Magnetite removal efficiency: 95%
  • Drain valve with hose connection.
  • Top dosing point port.
  • Dosing capacity: 12 fluid oz
  • Manual screw air vent.

Specs

Product Type:

Dirt Eliminator

Max Temp (F):

195°F

Max Pressure (PSI):

45

Connection Method:

Press

Connection Type:

Press x Press

Size:

3/4"

Material:

Steel

Brass

Type:

Magnetic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy