Apply to be a TradeMaster!
Main product image of Boiler Trim Kit w/ AutoFill & Backflow & 1" Threaded Air Separator & 4.4 Gal. Expansion Tank
Magnifying glass
Hover image to zoom

Boiler Trim Kit w/ AutoFill & Backflow & 1" Threaded Air Separator & 4.4 Gal. Expansion Tank

Brand:
Caleffi
SKU:
NA553362
Rating:
(0)
Q&A:
(0)
Boiler Trim Kit w/ AutoFill & Backflow & 1" Threaded Air Separator & 4.4 Gal. Expansion Tank
Magnifying glass
Hover image to zoom
$486.87 each
In Stock
In Stock
Get 2 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2", 1" Connection
Product Highlight: Tank Volume
4.4 Gallons
Product Highlight: Connection Type
Threaded Connection

Description

–
Description

The NA553 Series Boiler Trim Kit has 10 configurations that combine 8 common boiler installation components into one simple package.

Kit Includes:
  • 551006A Air Separator (1" NPT)
  • 573002A: AutoFill/Backflow preventer combination (1/2" NPT)
  • 561402A: Check Valve
  • Tank (4.4 Gallons)
  • (2) 3" Brass Nipples
  • Tee

Specs

–
Connection Size:

1/2"

1"

Tank Volume:

4.4 Gallons

Type:

Trim Kit

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy