Shop Resideo Sale
Main product image of 007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Standard Flange (120v, 60Hz, 1 PH)
Magnifying glass
Hover image to zoom

007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Standard Flange (120v, 60Hz, 1 PH)

Brand:
Taco
SKU:
007E-2F2
Rating:
(24)
Q&A:
(2)
007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Standard Flange (120v, 60Hz, 1 PH)
Magnifying glass
Hover image to zoom
$236.93 each
In Stock
In Stock
Get 178 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco 007e is a high-efficiency wet rotor circulator with an ECM permanent magnet motor. The 007e is everything you love about the 007. It is ideal for hydronic systems zoned with circulators or zone valves. The 007e delivers the performance equivalent of the 007 plus the reliability and easy installation that made the 00® famous. Install it, forget it.™

Features:
  • ECM performance equivalent to the legendary 007 circulator
  • High-efficiency ECM motor uses up to 85% less electricity
  • Ideal for hydronic systems zoned with circulators or zone valves
  • BIO Barrier® protects pump from system contaminants
  • SureStart automatically frees locked rotor condition and self-purges air from pump.
  • Integral Flow Check (IFC®) included
  • Use with a Taco ZVC Zone Valve Control or SR Switching Relay for ON/OFF operation.
  • 10' Shut-off head, 16 gpm max flow.
  • Optional 2-way flange model reduces SKU’s and provides universal fit-up to any flange position.
  • Double insulated. No ground wire required.
  • Whisper quiet operation.
Applications: The 007e is a high-efficiency wet rotor circulator with an ECM permanent magnet motor. Its ECM performance is equivalent to the legendary 007 circulator and is ideal for hydronic systems zoned with circulators or zone valves.

Specs

–
Application:

Zoning

Material:

Cast Iron

Amperage:

0.54

Voltage:

120v

Max Pressure (PSI):

125

Type:

Pump

Flow Range (GPM):

0-16

Max Flow (GPM):

16

Head Range (ft.):

0-10

Max Head (Ft):

10

Hertz:

60

Phase:

1

RPM:

4830

Temperature Range (F):

36°F - 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Application
Material
Amperage
Voltage
Max Pressure (PSI)
CURRENT ITEM
Product Image of 007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Standard Flange (120v, 60Hz, 1 PH)
007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Standard Flange (120v, 60Hz, 1 PH)
SKU: 007E-2F2
(24)
Zoning
Cast Iron
0.54
120v
125
Residential
Cast Iron
0.61
110-127V
145
Residential
Cast Iron
0.61
110-127V
145

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.79 out of 24 reviews
100% would recommend this product
4.79
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
4%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Upgrading

I purchased this new high efficiency circulator to replace an old failed taco 007 in service for years. I'm starting with the ones in my continuous loops as these use the most power. It was an easy installation especially the electrical. Within 24-48 hours the circulator status changed to green indicating it is in energy saving mode. This is running on a continuous loop for a heat exchanger feeding 4 zones. I calculated the expected savings and show a return in just 2-3 years. I will only replace as the old ones fail. I am heating 10,000 sq ft with three continuous loops and a dozen zones.
VS

Most Liked Negative Review

No

The one it replaced had an impeller vibrations. This one started the sane thing within a week and is getting worse.
Showing 1-10 of 24 reviews

Would buy again

All products ordered arrived quickly good quality and good price
Phred
Vt
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always great prices for quality products

New circulator for hot water to move thru thermal floor heat system
Bob
Williamstown, VT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and lower electric useage

I replaced a 15 year old 007 that was still running but I was interested to see if this would lower my electric useage. After one month running in this brutal Winter I noticed my electric bill was lower than previous month. The lower TDH of 10 feet was a concern in this zone with cast iron baseboard and some Wirsbo radiant tubing but it moves the water along well.
Barryl
Lancaster, PA
9 months ago
Was this review helpful to you?

Supply House is top notch!

Installed this pump on my three zone hydronic baseboard heat system.
Matt
Richland, Mi
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well made easy install

very easy install did my self. call for info to taco very helpful over phone. product well made. installed 3 weeks now working great. nice and quite.
JP
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wow - lives up to the billing

Started up smoothly, power draw immediately went to 5% of what it had been. Replaced my 2nd continuous circulator immediately, same result. Easy payback project, will also put less pressure on my battery backup system.
Papermaker
Northern NY
2 years ago
Was this review helpful to you?

Perfect replacement

Pump fit as it should, wiring on the newer pumps is easier than the original pumps
Mike
Somerset NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful Service

Ordered this pump-- arrived almost immediately. Turns out did not need it. Supply House promptly send me postage paid return label and refund. Great company to work with.
Fishdog
Red Hook, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely purchase again

I purchase this to replace a OEM 007 that came with the boiler, easy install and particularly like the status light
ted
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product for whole house.

I have 3 zones and the indicator light helped me diagnose an air seperator issue. /very pleased.
raesmar
ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: In the video for the flange connections it says to stick with the same material (cast iron to cast iron, etc) but many brass (with valves and press connections) are available. Can a brass flange be used with this pump or not? Looking at this one to go with this pump. https://www.supplyhouse.com/Webstone-81404HV-1-Press-Full-Port-Forged-Brass-Uni-Flange-Isolator-Flange

Asked by Ben 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ben. Yes, the brass 81404HV can be used with this pump.

Was this review helpful to you?

Q: Will the motor/rotor portion of this pump fit an existing conventional 007 installed housing?

Asked by Roy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the housings would have different measurements.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy