Apply to be a TradeMaster!
Main product image of 80 Gallon ThermoCon Storage Tank (without Heat Exchanger)
Magnifying glass
Hover image to zoom

80 Gallon ThermoCon Storage Tank (without Heat Exchanger)

Brand:
Caleffi
SKU:
NAS20080
Rating:
(0)
Q&A:
(0)
80 Gallon ThermoCon Storage Tank (without Heat Exchanger)
Magnifying glass
Hover image to zoom
NAS20080 has been discontinued
Discontinued February 3, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Height (Inches)
64" Height
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Storage tanks can serve as either a domestic hot water tank or a thermal buffering tank with porcelain glass coated steel lining. Powder-coated steel external cover. Drain port/valve.

Specifications
  • Max. working pressure: 150 psi.
  • Working temperature: -40 to 190ºF.
  • Recommended max. delivery water temperature: 120ºF.
  • Testing pressure: 300 psi.
  • Tank insulation: 2" non-CFC foam.
  • Insulation thermal conductivity: R16.
  • Electric element: 4.5 Kw. UL listed.
The ThermoCon 80 gallon tank is engineered with the following connections:
  • (7) 2" NPT Female
  • (3) 3/4" NPT Female

Specs

–
Capacity (Gallons):

80

Diameter (Inches):

24"

Height (Inches):

64"

Max Temp (F):

180°F

Working Pressure (PSI):

150 psi

Weight (lbs):

250 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm