Apply to be a TradeMaster!
Main product image of 208V Normally Open Actuator, 6" Wire
Magnifying glass
Hover image to zoom

208V Normally Open Actuator, 6" Wire

Brand:
Caleffi
SKU:
Z143000
Rating:
(0)
Q&A:
(0)
208V Normally Open Actuator, 6" Wire
Magnifying glass
Hover image to zoom
Z143000 has been discontinued
Discontinued January 20, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
208V
Product Highlight: Position
Normally Open
Product Highlight: Max Temp (F)
240°F Max Temp

Description

The Z-one valve is a truly universal zone valve that can be used in a wide range of commercial and residential applications; from fan coils to baseboard, radiant to high rise, the Z-one is the professionals valve of choice. The Z-one can be used in both chilled or hot water and low pressure steam applications. With Delta P close off pressures of up to 75 PSI, the Z-one outperforms all other zone valves. The Z-one is available in sizes from 1/2" to 1-1/4" sweat or NPT connections on valve body, with removable actuator available in 24 to 277 voltages. Some models of Z-one actuators contain an auxiliary micro-switch to operate other devices. The 24 V actuators use a sealed reed switch, patent pending, which has been produced specifically for use with relays, boiler contacts (TT) and DDC systems. It requires no minimum current load. The 120 V - 277 V actuators, and actuator model number Z111000 HCS for applications requiring greater than 400 mA, use a conventional micro-switch with silver contacts. The auxiliary switch is activated when the valve is 60% open or when the actuator is manually opened.

Specs

Voltage:

208V

Position:

Normally Open

Max Temp (F):

240°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm