Apply to be a TradeMaster!
Main product image of 1" NPT 2-Way Straight Zone Valve (7.5 Cv)
Magnifying glass
Hover image to zoom

1" NPT 2-Way Straight Zone Valve (7.5 Cv)

Brand:
Caleffi
SKU:
Z200617
Rating:
(1)
Q&A:
(0)
1" NPT 2-Way Straight Zone Valve (7.5 Cv)
Magnifying glass
Hover image to zoom
$80.56 each
In Stock
In Stock
Get 3 Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
240°F Max Temp

Description

–
Z-one valves are used to automatically shut-off the flow or redirect hot and chilled water in hydronic heating and air conditioning systems, and is UL listed for plenum installations. The motorized two position, on/off, spring return Z1 series actuator has an end mounted push button for quick installation to valve body. The actuator is equipped with or without auxiliary switch and configured Normally Closed or Normally Opened with wire or terminal connections. The zero leakage high temperature zone valve body Z2 series is 2-way straight through and the valve body Z3 series is 3-way diverting. The Z1 series actuator is easily attached by a push button lock and without tools. The high temperature and high close-off performance characteristics of these zone valves, combined with the compact size, makes them suitable to fit inside baseboard or directly in fan coils units.

Specs

–
Size:

1"

Connection Type:

Threaded

Flow Capacity (Cv):

7.5

Max Temp (F):

240°F

Body Pattern:

2-Way

Straight-Through

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Repair Kit for 3/4" NPT & All 1" Z2/Z3 Valves
SKU: F69294
Caleffi
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

recommended

Work as designated
Rob
Albrightsville,Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy