Shop Resideo Sale
Main product image of 24V Normally Closed Actuator w/ auxiliary switch terminal block
Magnifying glass
Hover image to zoom

24V Normally Closed Actuator w/ auxiliary switch terminal block

Brand:
Caleffi
SKU:
Z151000
Rating:
(7)
Q&A:
(0)
24V Normally Closed Actuator w/ auxiliary switch terminal block
Magnifying glass
Hover image to zoom
$91.45 each
In Stock
In Stock
Get 77 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Max Temp (F)
240°F Max Temp

Description

–
24V Normally Closed Actuator for Straight Through Valve Bodies

Specs

–
Voltage:

24V

Max Temp (F):

240°F

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.14 out of 7 reviews
83% would recommend this product
4.14
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great I found exact part replacement

Just in time to replace stuck valve and found exact part number. It would be great to get a small discount when buying 2 or more items of the same
candelario
Illinois
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased as a spare- have not installed it.

This was purchased as a spare part on the recommendation of our furnace service tech. It has not been installed and is being kept for back up. Online ordering and delivery with the company was excellent.
Mike
Norwalk, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zone valve replacement.

The website was very easy to navigate. Prices are very competitive. SupplyHouse.com rocks!
Ray
Orrington, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't work

It cycled once and hasn't worked since. Have to leave it locked open and manually close it when it gets hot in my husband's work shop. Had one for over 15 years and it worked great
Judy
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

Works as represented. Fast servce.
service. Wonder
Salida, colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast delivery

GREAT
Plumber1
Medina, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product with bad shipping

The product operated exactly as expected, but the shipping standards left a lot to be desired. This small item (about the size of a small juice box) was thrown in the bottom of an 8x8x8 box with a bunch of paper wrapping just sitting on top. The product was not in a separate box, wrapped in plastic, or anything. The delay before actually shipping the item could have been better as well. This was my first time shopping with PexSupply and it was definitely not the best first impression.
Rhino04401
Bangor, ME
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy