Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Show In Stock Only (11)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)
5" (1)

Price Range
–

$5 to $10 (4)
$10 to $15 (3)
$20 to $25 (1)
$25 to $30 (1)
$50 to $60 (1)
$80 to $90 (1)

CamLock Type C Female Coupler x Hose Shanks

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 1/2" CamLock Type C Female Coupler x Hose Shank
$5.30 each
BOX UP & SAVE 8%
$175.68 box of 36
$4.88 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 3/4" CamLock Type C Female Coupler x Hose Shank
$5.88 each
BOX UP & SAVE 8%
$86.56 box of 16
$5.41 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 1" CamLock Type C Female Coupler x Hose Shank
$6.96 each
BOX UP & SAVE 8%
$128.00 box of 20
$6.40 each
In Stock
Get 81 by Mon, Nov 23
In Stock
Get 81 by Mon, Nov 23
Compare
Product Image of 1-1/4" CamLock Type C Female Coupler x Hose Shank
$9.27 each
BOX UP & SAVE 8%
$85.30 box of 10
$8.53 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 1-1/2" CamLock Type C Female Coupler x Hose Shank
$10.36 each
BOX UP & SAVE 8%
$85.77 box of 9
$9.53 each
In Stock
Get 80 by Mon, Nov 23
In Stock
Get 80 by Mon, Nov 23
Compare
Product Image of 2" CamLock Type C Female Coupler x Hose Shank
$13.11 each
BOX UP & SAVE 8%
$72.42 box of 6
$12.07 each
In Stock
Get 16 by Mon, Nov 23
In Stock
Get 16 by Mon, Nov 23
Compare
Product Image of 2-1/2" CamLock Type C Female Coupler x Hose Shank
$14.85 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 3" CamLock Type C Female Coupler x Hose Shank
$20.49 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 4" CamLock Type C Female Coupler x Hose Shank
$27.69 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 5" CamLock Type C Female Coupler x Hose Shank
5" CamLock Type C Female Coupler x Hose Shank
SKU: CAMC12
Matco-Norca
SKU: CAMC12
Brand: Matco-Norca
$55.11 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 6" CamLock Type C Female Coupler x Hose Shank
6" CamLock Type C Female Coupler x Hose Shank
SKU: CAMC13
Matco-Norca
SKU: CAMC13
Brand: Matco-Norca
$80.28 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About CamLock Type C Female Coupler x Hose Shanks
This category contains a variety of sizes of Matco-Norca Camlock Type C Female Coupler x Hose Shanks. Type C couplers are designed to be installed into hoses. Allowing a quick connect/disconnect and providing a secure and tight connection. Type C connects with Type A, Type E, Type F and Type DP.
Didn't find what you're looking for? 
Let us know
.