Apply to be a TradeMaster!
Main product image of 2" CamLock Type C Female Coupler x Hose Shank
Magnifying glass
Hover image to zoom

2" CamLock Type C Female Coupler x Hose Shank

SKU:
CAMC08
Rating:
(0)
Q&A:
(0)
2" CamLock Type C Female Coupler x Hose Shank
Magnifying glass
Hover image to zoom
$13.11 each
BOX UP & SAVE 8%
$72.42 box of 6
$12.07 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Hose Connection
Product Highlight: Material
Aluminum

Description

–
  • Type C Female Coupler x Hose Shank Fitting
  • Aluminum ADC12
  • Ideal for connecting hoses or pipes to efficiently transfer liquids, powders, and particles.
  • Straight-through design that maintains consistent pipe size, ensuring smooth and unrestricted material flow

Specs

–
Material:

Aluminum

Size:

2"

Connection Type:

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy