Apply to be a TradeMaster!
Main product image of 20lb., 10 gpm Grease Trap
Magnifying glass
Hover image to zoom

20lb., 10 gpm Grease Trap

Brand:
Canplas
SKU:
3910A02
Rating:
(0)
Q&A:
(0)
20lb., 10 gpm Grease Trap
Magnifying glass
Hover image to zoom
3910A02 has been discontinued
Discontinued March 2, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
20lb., 10 gpm Grease Trap
Brand:
Canplas
SKU:763096
(0)
Order by today, receive 5 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Polypropylene
Product Highlight: Height
16-1/3"
Product Highlight: Length
17-1/2"
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"

Description

The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The Endura's seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220°F (104°C), the Endura will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.

Specs

Product Type:

Standard Grease Trap

Material:

Polypropylene

Flow Rate (GPM):

10

Capacity (lbs):

20 lbs

Width:

17-1/2"

Height:

16-1/3"

Length:

17-1/2"

Inlet Type:

No Hub

Application:

Plumbing

Inlet Size:

2"

Outlet Size:

2"

Outlet Type:

No Hub

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm