Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Grease Traps
Endura Grease Traps
Mini Plaster Trap w/ 2" Connection (14.6" L x 17.5" W x 16.3" H)
Brand:
Canplas
SKU:
3910PA15
Rating:
(0)
Q&A:
(0)
Hover image to zoom
3910PA15 has been discontinued
Discontinued February 16, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (2)
Product Overview
Install Instructions
Product Overview
Install Instructions
Direct Replacement:
Mini Plaster Trap w/ 2" Connection (14.6" L x 17.5" W x 16.3" H)
Brand:
Canplas
SKU:
763138
(0)
Out of Stock
Get it
Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
14-3/5" Length
17-1/2" Width
16.3" Height
2"
2"
Description
–
Features:
Compact Endura Tank for tight space applications. 15(L)x 17.5(W) x 16.5(H) nominal dimensions.
Internal configuration incorporates a water seal to function as a true "trap", preventing odor transferring upstream.
Installed with 2" Mechanical Joint (MJ) Couplings for flexibility of piping materials and connection.
Inlet assembly includes access cap for upstream piping access.
Removable stainless steel outlet screen prevents debris passing downstream
Endura EZ-Open cover latching system for quick and reliable maintenance access.
Specifications:
Based on the use of 1-1/2" pipe, the maximum flow rate that can enter and pass through this unit is 20GPM.
Length: 14.6"
Width: 17.5"
Height: 16.3"
Color: Grey
Hide Description
Specs
–
Product Type:
Plaster Trap
Length (Inches):
14-3/5"
Width (Inches):
17-1/2"
Height (Inches):
16.3"
Inlet Size:
2"
Outlet Size:
2"
Flow Rate (GPM):
20
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video