Apply to be a TradeMaster!
Main product image of 2" Compact Flow Control, 10 GPM w/ Cleanout and Air Intake
Magnifying glass
Hover image to zoom

2" Compact Flow Control, 10 GPM w/ Cleanout and Air Intake

Brand:
Canplas
SKU:
3922110C
Rating:
(0)
Q&A:
(0)
2" Compact Flow Control, 10 GPM w/ Cleanout and Air Intake
Magnifying glass
Hover image to zoom
3922110C has been discontinued
Discontinued February 16, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
2" Compact Flow Control, 10 GPM w/ Cleanout and Air Intake
Brand:
Canplas
SKU:763342
(1)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Used With
3915A02

Description

–
The Flow Control is an integral component of the Endura's design. The Endura® Flow Control with Cleanout Lid provides quick access to the flow control plate, in case of blockage. External flow control makes cover removal unnecessary when clearing blockage at the flow control plate, keeping odours contained.

Specs

–
Size:

2"

Flow Rate (GPM):

10

Used With:

3915A02

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm