Apply to be a TradeMaster!
Main product image of AfterShock Drain Field Soil Absorption Restorative (18 lbs)
Magnifying glass
Hover image to zoom

AfterShock Drain Field Soil Absorption Restorative (18 lbs)

SKU:
AFTERSHOCK1
Rating:
(2)
Q&A:
(0)
AfterShock Drain Field Soil Absorption Restorative (18 lbs)
Magnifying glass
Hover image to zoom
$429.99 each
In Stock
In Stock
Get 25 Fri, Oct 23 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
18 lbs.

Description

–

This item is a AfterShock Drain Field Soil Absorption Restorative (18 lbs) manufactured by Cape Cod Biochemical Co.


Features

  • AfterShock is a unique blend of laboratory-enhanced, naturally-occurring, primarily aerobic organisms that are type-specific to the various substances that typically clog drain fields and leaching structures. AfterShock also contains a proprietary, bacteria-friendly, time-release oxidizing agent that will accelerate the bacterial action of the organisms in the product to restore drainage in most soil absorption areas.

  • AfterShock's consortium of bacteria and oxidizer can be applied at the same time. The oxygen-accelerated bacterial action will quickly digest the organic solid materials that reduce the drain field's capacity to absorb water, effectively restoring drainage through a natural process.

  • Contains no pathogens, acids, or volatile organic compounds. AfterShock is completely safe to store and use according to directions.

  • PRODUCT COMPOSITION:

    Multi-strain bacillus spore-bearing bacteria blend. Proprietary bacteria-friendly, time-release oxygen source.

  • NOTE: AfterShock Process works best when all solids buildup is removed from the leaching facility mechanically. The process will also work best when allowed to work uninterrupted for as long as possible. To accomplish this it is advisable to clean as much solid material as possible from the drain field lines or drainage structure mechanically, using high-pressure water.

    Additionally, it is advisable to pump all tanks to provide a maximum retention time for the AfterShock to work.

    1. Pump all tanks
    2. High-pressure water jet the lateral lines or drainage structure (cesspool or seepage pit)
    3. Dewater the soil absorption area by pumping out the distribution box until no water runs back.
    4. (If possible isolate each line and treat separately to assure even distribution of the product.)
    5. For lateral lines only, run water (garden house or other source) into distribution box for 5-10 minutes or until lines are full.

The soil absorption area should begin demonstrating improved soil absorption within 1-2 hours of application. For optimal results, allow the product to work for 24-48 hours to ensure maximum treatment effectiveness and proper restoration of the soil's absorption capacity.


NOTE: AfterShock can be used in conjunction with soil fracturing and high-pressure jetting equipment.

Specs

–
Product Type:

Septic Treatment

Scent:

Unscented

Volume:

18 lbs.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pooling is gone

We had a lot of pooling on top of the surface in our yard. Our septic pumper told us this could be from a cloggged soil absorption area and recommended we try aftershock. We used this and our pooling is now gone. Product worked great and saved us thousands of dollars from not having to put in a new drainfield.
Jim
Monroe, CT
7 days ago
Was this review helpful to you?

Worked Great

I was skeptical about this product, but we applied it thru our distribution box and within 48 hours our drainfield was no longer flooded it guess it had ate away the clogged sludge that was built up in our soil. It Worked Great!
Paul
Sandwich, MA
16 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy