Apply to be a TradeMaster!
Main product image of BIO-REM-E-D Grease Trap, Sewer Treatment and Drain Line Treatment Case Pack (12 x 1 lb.)
Magnifying glass
Hover image to zoom

BIO-REM-E-D Grease Trap, Sewer Treatment and Drain Line Treatment Case Pack (12 x 1 lb.)

SKU:
BIOREM1LBCS
Rating:
(1)
Q&A:
(0)
BIO-REM-E-D Grease Trap, Sewer Treatment and Drain Line Treatment Case Pack (12 x 1 lb.)
Magnifying glass
Hover image to zoom
$349.99 each
In Stock
In Stock
Get 250 Mon, Nov 30 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan

Description

–
Grease Trap and Sewer & Drain Line Treatment
Purposes:
  • Hydrolyzes grease
  • Digests waste
  • Eliminates odors
  • Keeps Drains Free Flowing
  • Biodegradable
Uses:
  • Problem grease traps
  • Commercial & industrial kitchens
  • Overloaded plumbing & waste lines
  • Sluggish, sewer & leach lines
  • Food, meat, & poultry packing plants
  • Municipal sewage treatment plants
Advantages:
  • Provides fast digestive action with immediately available enzymes plus live bacteria for continued solids digestion and odor control.
  • Provides complete digestion with organisms to break down the fatty acids produced by primary digestion.
  • Fermentation factor stimulates bacteria already present.
  • Requires no special equipment. Applications can be mixed manually.
  • Will not damage plumbing. Contains no caustics or acids.
  • Is non-hazardous, Contains no pathogens, chlorinated benzenes, or EPA priority pollutants.
  • Authorized by the USDA.


Features:
  • Efficiently digests organic waste and grease, unclogs drains, and reduces sludge buildup while being environmentally safe.
  • Bacteria & Enzyme digests organic waste to clean out your drain lines.
  • Digests grease and other food matters that build up in waste lines.
  • Reduces Sludge buildup in old drains, Unclogs Drains & Eliminates Odors.
  • Can be used in grease traps, lift stations, septic tanks, leach fields, sewer lines and all inside drain lines including Kitchen Sinks, Toilet, Etc.
  • Contains 7 strains of living organisms enzymes and bacteria.

Specs

–
Color:

Tan

Product Type:

Drain Cleaner

Weight (lbs):

12 lbs

Form:

Powder

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Apartment maintenance

We use this product in our apartment units to break up the grease tenants put down the garbage disposal. It helps keep the whole building plumbing system free flowing.
Office Manager
Carlisle, PA
11 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy