Apply to be a TradeMaster!
Main product image of DrainMaster Drain and Grease Trap Treatment Case Pack (4 x 1 Gallon)
Magnifying glass
Hover image to zoom

DrainMaster Drain and Grease Trap Treatment Case Pack (4 x 1 Gallon)

SKU:
DMGCS
Rating:
(1)
Q&A:
(0)
DrainMaster Drain and Grease Trap Treatment Case Pack (4 x 1 Gallon)
Magnifying glass
Hover image to zoom
$174.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Volume
512 oz.

Description

–
Concentrated Drain Cleaner
Purposes:
  • Opens problem drains
  • Removes buildup
  • Keeps drains free-flowing
  • Maintains grease traps
  • Controls odors
Uses:
  • Drains, traps, plumbing lines
  • Commercial grease trap
  • Residential waste systems
  • Sluggish waste lines
  • Soil absorption areas
  • Problem odors
Suggested Application Areas:
  • Private residence
  • Multiple unit residence
  • Restaurants & commercial kitchens
  • Public restrooms
  • Institutions & health care facilities
  • Hotels, motels, retail outlets


Features:
  • HOW IT WORKS: The bacteria and enzymes in Drainmaster are formulated to biologically break down fat, grease, oil, starch, protein, carbohydrates, and most other organic matter that tends to block plumbing waste systems and create unpleasant odors.
  • HAIR & GREASE DRAIN CLEANER: Use regularly in the bathroom sink, shower, bathtub or toilet to help breakdown hair and eliminate buildup that commonly causes clogged lines and drains. DrainMaster is not intended to open completely clogged drains and pipes.
  • PREVENTATIVE MAINTENANCE: Removes buildup in drains, traps, plumbing lines and commercial grease traps. Keeps drains free flowing and prevents sluggish waste lines in residential and commercial waste systems. ORGANIC SOLUTION: Scientifically formulated from naturally-occurring.
  • ORGANIC SOLUTION: Scientifically formulated from naturally-occurring microorganisms and enzymes. Non-toxic, Non-corrosive, and Non-combustible, no phenotics, no carcinogens, no quaternary compounds, biodegradable, and safe to the environment.
  • SEPTIC SAFE DRAIN CLEANER: Drainmaster will not contaminate septic systems and is safe to use in residential homes, restaurants/commercial kitchens, grease traps, public restrooms, institutions, healthcare facilities, hotels, motels, and multiple unit apartment residences.

Specs

–
Product Type:

Drain Cleaner

Color:

Green

Volume:

512 oz.

Form:

Liquid

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great!

Product works great in our restaurant grease trap!
Marvin
New Jersey
10 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy