Apply to be a TradeMaster!
Main product image of 4" Universal Flange w/ Gasket
Magnifying glass
Hover image to zoom
4" Universal Flange w/ Gasket
Magnifying glass
Hover image to zoom
$55.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
4" Universal Flange w/ Gasket

Specifications:
  • Product Type: Universal Flange with Gasket
  • Size: 4"
  • Part Number: 23259S
  • Application: Oil Burner
  • Material: Aluminum


Used With:
  • 201CRD
  • 301CRD
  • 601CRD
  • 701CRD
  • 702CRD

Specs

–
Product Type:

Replacement Part

Type:

Flange Gasket Set

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy