Apply to be a TradeMaster!
Main product image of Burner Motor (1/2 HP, 3450 RPM, 115/230V, 1 PH)
Magnifying glass
Hover image to zoom

Burner Motor (1/2 HP, 3450 RPM, 115/230V, 1 PH)

SKU:
27706S
Rating:
(0)
Q&A:
(0)
Burner Motor (1/2 HP, 3450 RPM, 115/230V, 1 PH)
Magnifying glass
Hover image to zoom
$476.38 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115/230V

Description

–
Burner Motor (1/2 HP, 3450 RPM, 115/230V, 1 PH)

Used With:
  • 601CRD
  • 701CRD
  • 702CRD
  • 601GAS
  • 702G
  • 702GO

Specs

–
Product Type:

Motor

RPM:

3450

Horse Power:

1/2

Voltage:

115/230V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy