Apply to be a TradeMaster!
Main product image of 3-Way Oil Valve for 701CRD, 702CRD, 801CRD Oil Burners
Magnifying glass
Hover image to zoom

3-Way Oil Valve for 701CRD, 702CRD, 801CRD Oil Burners

SKU:
41004S
Rating:
(0)
Q&A:
(0)
3-Way Oil Valve for 701CRD, 702CRD, 801CRD Oil Burners
Magnifying glass
Hover image to zoom
$310.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Wattage
7 Watts

Description

–
Specifications:
  • Power input (VAC): 120
  • Frequency: (HZ) 60
  • Watts: 7
  • NPT (Inches): 1/8
  • Orifice (Inches) 3/32
  • PSI 180
  • Approved Fuels No. 1 Fuel Oil, No. 2 Fuel Oil, No. 1 Stove Oil
  • No. of Ports: 3
  • Agencies: UL, CSA


Used With:
  • 601CRD
  • 701CRD
  • 702CRD
  • 801CRD
  • 1050FFD
  • 1150FFD
  • 702GAS
  • 702G/O

Specs

–
Product Type:

Replacement Part

Fuel Type:

Oil

Frequency:

60 Hz

Wattage:

7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy