Apply to be a TradeMaster!
Main product image of Electronic Ignitor for 201 Gas Burners, 120 V
Magnifying glass
Hover image to zoom

Electronic Ignitor for 201 Gas Burners, 120 V

SKU:
4180002S2
Rating:
(0)
Q&A:
(0)
Electronic Ignitor for 201 Gas Burners, 120 V
Magnifying glass
Hover image to zoom
$137.50 each
In Stock
In Stock
Get 2 Wed, Oct 7

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Feautres
  • 9,000-volt output for smooth gas ignition
  • Solid state technology yields high performance,
  • long life and durability
  • Interrupted-duty rated
  • Low current draw saves electricity
  • Epoxy sealant provides water resistance and heat dissipation
  • Consistent voltage output across a wide range of input voltages
  • Model 42800 models can be mounted on standard 4x4 j-box
  • Model 42800 model primary power wires can be routed through bottom or side of housing

Specifications:
  • Power input: 120 VAC, 60 HZ, 40VA
  • Ignitor output: 9 KV, 45 mA RMS 14” High Voltage Wire Rated 150° C, 15 KVDC; bottom exit
  • Secondary grounding: Single-pole endpoint grounding
  • Operating temperature limits: +32° F to +140° F
  • Storage temperature limits: +32° F to +140° F
  • UL Recognized US & Canada

Specs

–
Product Type:

Ignitor

Voltage:

120v

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy