Apply to be a TradeMaster!
Main product image of 70,000-364,000 BTU EZ1 Oil Burner
Magnifying glass
Hover image to zoom

70,000-364,000 BTU EZ1 Oil Burner

SKU:
9687607A
Rating:
(0)
Q&A:
(0)
70,000-364,000 BTU EZ1 Oil Burner
Magnifying glass
Hover image to zoom
9687607A has been discontinued
Discontinued November 30, 2023
This product was discontinued by the manufacturer.

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Direct Replacement:
70,000-364,000 BTU EZ1 Oil Burner w/ Oil Valve
SKU:9687607JP
(1)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Oil

Description

–
Features:
  • Quiet Operation
  • Unique blower design nearly eliminates fan noise
  • Combustion and ignition noise virtually eliminated by the unique nose cone design
  • Comes standard with time-tested solid state ignition and state-of-the-art microprocessor control technology
  • Carlin 60200 microprocessor control with water resistant design and pump priming feature – Diagnostic LED lights indicate operating mode: Self-check, Flameon, Recycle, Lockout and Latch-up
  • Carlin 41000 electronic ignitor – re-engineered for added durability Unmatched Performance
  • EZ Burner design yields exceptional fuel/air mixing for wide range of operation
  • 5, 7, 9 or 11-inch air tube and combustion head, with 18 SR stainless steel nose cone
  • Oil pump with secondary internal cone valve provides added shut-off protection
  • OEM Specified – Manufactured to OEM specifications to optimize appliance efficiency and performance
  • High quality PSC Motor provides required torque while reducing energy consumption

Specifications:
  • 0.50 to 2.6 GPH
  • 70,000 to 364,000 BTUH
  • U.S. – No. 1 or No. 2 Fuel oil
  • Canada – No. 1 Stove oil or No. 2 Furnace oil
  • Power – 120 vac/60 hz/1-phase
  • Current – Approximately 5.8 amps
  • Limit circuit input – 120 vac/60 hz
  • Motor (PSC) – 1/6 hp, 3450 rpm
  • Oil valve power – 120 vac/60 hz
  • Nozzle line heater – 120 vac/60 hz
  • Alarm contacts (isolated) – 24 vac/vdc, 2 amps
  • Ignition
  • Carlin Model 41000 solid state electronic ignitor
  • Ignition voltage – 14,000 volts
  • Carlin Model 60200 microprocessor control
  • 15-sec. Trial for ignition (TFI)
  • Pump prime
  • Serviceman reset protection (Latch-up after three consective lockouts)
  • Interrupted duty ignition
  • Recycle on flame failure
  • Maximum ambient – 140°F (60°C)
  • Agencies: UL Listed (US & Canada)

Specs

–
Product Type:

Burner

BTU Range:

70,000 to 364,000

Fuel Type:

Oil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.