Apply to be a TradeMaster!
Main product image of 70,000-364,000 BTU EZ1 Oil Burner w/ 9" Air Tube
Magnifying glass
Hover image to zoom

70,000-364,000 BTU EZ1 Oil Burner w/ 9" Air Tube

SKU:
9687609JP
Rating:
(0)
Q&A:
(0)
70,000-364,000 BTU EZ1 Oil Burner w/ 9" Air Tube
Magnifying glass
Hover image to zoom
$802.98 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil

Description

–
Features:
  • Quiet Operation
  • Unique blower design nearly eliminates fan noise
  • Combustion and ignition noise virtually eliminated by the unique nose cone design
  • Comes standard with time-tested solid state ignition and state-of-the-art microprocessor control technology
  • Carlin 60200 microprocessor control with water resistant design and pump priming feature – Diagnostic LED lights indicate operating mode: Self-check, Flameon, Recycle, Lockout and Latch-up
  • Carlin 41000 electronic ignitor – re-engineered for added durability Unmatched Performance
  • EZ Burner design yields exceptional fuel/air mixing for wide range of operation
  • 5, 7, 9 or 11-inch air tube and combustion head, with 18 SR stainless steel nose cone
  • Oil pump with secondary internal cone valve provides added shut-off protection
  • OEM Specified – Manufactured to OEM specifications to optimize appliance efficiency and performance
  • High quality PSC Motor provides required torque while reducing energy consumption

Specifications:
  • 0.50 to 2.6 GPH
  • 70,000 to 364,000 BTUH
  • U.S. – No. 1 or No. 2 Fuel oil
  • Canada – No. 1 Stove oil or No. 2 Furnace oil
  • Power – 120 vac/60 hz/1-phase
  • Current – Approximately 5.8 amps
  • Limit circuit input – 120 vac/60 hz
  • Motor (PSC) – 1/6 hp, 3450 rpm
  • Oil valve power – 120 vac/60 hz
  • Nozzle line heater – 120 vac/60 hz
  • Alarm contacts (isolated) – 24 vac/vdc, 2 amps
  • Ignition
  • Carlin Model 41000 solid state electronic ignitor
  • Ignition voltage – 14,000 volts
  • Carlin Model 60200 microprocessor control
  • 15-sec. Trial for ignition (TFI)
  • Pump prime
  • Serviceman reset protection (Latch-up after three consective lockouts)
  • Interrupted duty ignition
  • Recycle on flame failure
  • Maximum ambient – 140°F (60°C)
  • Agencies: UL Listed (US & Canada)

Specs

–
Product Type:

Burner

Fuel Type:

Oil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy