Shop Resideo Sale
Main product image of 150,000-275,000 BTU EZ Gas Pro Conversion Burner w/ 10" Air Tube
Magnifying glass
Hover image to zoom

150,000-275,000 BTU EZ Gas Pro Conversion Burner w/ 10" Air Tube

SKU:
9859210AFR1A
Rating:
(0)
Q&A:
(0)
150,000-275,000 BTU EZ Gas Pro Conversion Burner w/ 10" Air Tube
Magnifying glass
Hover image to zoom
$1,006.45 each
In Stock
In Stock
Get 1 Fri, Nov 20

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
EZ-Gas Pro Residential Natural Gas/ Propane Burner (10" Air Tube, "A" Diffuser)

The Carlin EZGas Pro burner was designed to convert oil-fired appliances to natural gas or propane. When the existing oil appliance is in good operating condition, the EZGas Pro burner is fast and easy to install and provides a significantly less expensive alternative to replacing the heating appliance. The EZGas Pro fires refractory or non-refractory chambers and accommodates chimney vent, direct vent, or power vent applications. The 3 1/2" diameter air tube fits any heating appliance including furnaces, directfired water heaters and pin-style, steel, and three-pass boilers. The EZGas Pro burner is a UL Listed conversion burner meeting the code requirements for gas conversions in most areas.

High efficiency, compact flame pattern ensures clean, quiet operation Easy color-coded wiring Durable spark ignition with flame rod rectification Operates in low and fluctuating gas pressures Mixes fuel inside the combustion chamber for safe reliable operation. Air Tube rotates to accommodate gas line from left or right Advanced 60200FR Primary Control System

  • LED Indicators
  • Serviceman Reset Protection
  • Flame Signal Test Port
  • Alarm Contacts


Specs

–
Product Type:

Burner

BTU Range:

150,000 to 275,000 BTU

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy