Apply to be a TradeMaster!
Main product image of 50,000-175,000 BTU EZ Gas Pro Conversion Burner w/ 12" Air Tube
Magnifying glass
Hover image to zoom

50,000-175,000 BTU EZ Gas Pro Conversion Burner w/ 12" Air Tube

SKU:
9859212BFR1
Rating:
(0)
Q&A:
(0)
50,000-175,000 BTU EZ Gas Pro Conversion Burner w/ 12" Air Tube
Magnifying glass
Hover image to zoom
$1,098.42 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas

Description

–
Overview:
The EZGas Pro burner converts existing oil-fired boilers, furnaces, and water heaters to natural gas or propane at a fraction of the cost of replacing the appliance. This natural gas converter comes factory packed with combustion control and gas fuel train. Unlike other conversion burners, it does not require a refractory liner – fires with or without a combustion chamber. Proven in extensive boiler and furnace testing, these gas conversion burners will meet your needs for residential gas burning applications. If you have any questions about this or any other oil to gas conversion burner, please contact us at your convenience.

Specs

–
Product Type:

Burner

BTU Range:

50,000 to 175,000 BTU

Fuel Type:

Propane

Natural Gas