Apply to be a TradeMaster!
Main product image of Blower Wheel Kit w/ Coupling and Augmentor (6-1/2" OD x 3-3/4" W, 1/2" Bore) for 702CRD, 702Gas, 702G/O
Magnifying glass
Hover image to zoom

Blower Wheel Kit w/ Coupling and Augmentor (6-1/2" OD x 3-3/4" W, 1/2" Bore) for 702CRD, 702Gas, 702G/O

SKU:
98857KITS
Rating:
(0)
Q&A:
(0)
Blower Wheel Kit w/ Coupling and Augmentor (6-1/2" OD x 3-3/4" W, 1/2" Bore) for 702CRD, 702Gas, 702G/O
Magnifying glass
Hover image to zoom
$173.67 each
In Stock
In Stock
Get 2 Tue, Nov 24

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
6-1/2"
Product Highlight: Used With
702CRD, 702Gas, 702G/O

Description

–
Blower Wheel Kit w/ Coupling and Augmentor (6-1/2" OD x 3-3/4" W, 1/2" Bore) for 702CRD, 702Gas, 702G/O

Specifications:
  • Product Type: Blower Wheel Kit
  • Part Number: 98857KITS
  • Used on: 702CRD, 702Gas, 702G/O

Specs

–
Product Type:

Replacement Kit

Type:

Blower Wheel Kit

OD:

6-1/2"

Width:

3-3/4"

Bore:

1/2"

Used With:

702CRD, 702Gas, 702G/O

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy