Apply to be a TradeMaster!
112,000 - 133,000 BTU EZ Gas Pro Conversion Burner w/ 10" Air Tube

112,000 - 133,000 BTU EZ Gas Pro Conversion Burner w/ 10" Air Tube

SKU:
98954FR3
Rating:
(0)
Q&A:
(0)
112,000 - 133,000 BTU EZ Gas Pro Conversion Burner w/ 10" Air Tube
$1,102.43 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
Overview:
The EZGas Pro burner converts existing oil-fired boilers, furnaces, and water heaters to natural gas or propane at a fraction of the cost of replacing the appliance. This natural gas converter comes factory packed with combustion control and gas fuel train. Unlike other conversion burners, it does not require a refractory liner – fires with or without a combustion chamber. Proven in extensive boiler and furnace testing, these gas conversion burners will meet your needs for residential gas burning applications. If you have any questions about this or any other oil to gas conversion burner, please contact us at your convenience.

Specifications:
  • 112,000 to 133,000 Btuh
  • Fuels: Natural Gas or Propane Gas
  • Maximum Supply Pressure: 14 inches w.c.
  • Minimum Supply Pressure: 5.0 inches w.c.
  • Manifold Pressure: 3.5 inches w.c.
  • Carlin 60200FR Microprocessor Control
  • 4 sec. Trial for Ignition (TFI)
  • 1.3 Sec. FFRT
  • Pre-purge and post-purge
  • Serviceman Reset Protection
  • Latch-up after three consecutive lockouts
  • Interrupted Duty Ignition
  • Recyle on Flame Failure
  • Power: 120 vac, 60Hz, 1-Phase
  • Current: Approximately 2.0 Amps
  • Limit Circuit Input: 120 vac, 60 Hz
  • Motor: 1/15 HP, 3450 RPM, 60 Hz
  • Motor Frame: 48 Frame, “M” Flange
  • Fuel Valve Power: 120 vac, 60 Hz
  • Ignition: Carlin Model 41800 Solid State Electronic Ignition
  • Ignition Voltage: 9,000 volts

Specs

–
Product Type:

Burner

BTU Range:

112,000 to 133,000 BTU

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy