Apply to be a TradeMaster!
Main product image of 550,000-1,100,000 BTU 301GAS Multi-Fit Burner w/ 14" Air Tube, "C" Diffuser
Magnifying glass
Hover image to zoom

550,000-1,100,000 BTU 301GAS Multi-Fit Burner w/ 14" Air Tube, "C" Diffuser

SKU:
9931214MFR
Rating:
(2)
Q&A:
(0)
550,000-1,100,000 BTU 301GAS Multi-Fit Burner w/ 14" Air Tube, "C" Diffuser
Magnifying glass
Hover image to zoom
$3,417.49 each
In Stock
In Stock
Get 5 Wed, Nov 18 - Fri, Nov 20

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.

Lift Gate

–
This product weighs 27 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas

Description

–
550,000-1,100,000 BTU 301GAS Multi-Fit Burner w/ 14" Air Tube, "C" Diffuser

Product Features
  • Converts from propane to natural gas with just an orifice change. No conversion kit needed!
  • Factory-packaged with combustion control and gas train (assembled, shipped loose; also available as knockdown.
  • Shipped completely pre-wired for easy installation and startup. Knockdown version also available.
  • Does not require a refractory liner. Fires with or without a combustion chamber.
  • Swing-away housing design
Product Specifications
  • 550,000-1,100,000 Btuh
  • Fuels: Natural Gas or Propane Gas
  • Maximum Supply Pressure: 14 inches w.c.
  • Minimum Supply Pressure: 5.0 inches w.c.
  • Manifold Pressure: 3.5 inches w.c.
  • Carlin 60200FR Microprocessor Control
  • 4 sec. Trial for Ignition (TFI)
  • 1.3 Sec. FFRT
  • Pre-purge and post-purge
  • Serviceman Reset Protection
  • Latch-up after three consecutive lockouts
  • Interrupted Duty Ignition
  • Recycle on Flame Failure
  • Power: 120 vac, 60Hz, 1-Phase
  • Current: Approximately 2.5 Amps
  • Limit Circuit Input: 120 vac, 60 Hz
  • Motor: 1/6 HP, 3450 RPM, 60 Hz
  • Fuel Valve Power: 120 vac, 60 Hz
  • Ignition: Carlin Model 41800 Solid State Electronic Ignition
  • Ignition Voltage: 9,000 volts

Specs

–
Product Type:

Burner

Fuel Type:

Propane

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pedestal
SKU: 23358BLUS
Carlin Combustion

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great heater and great people

i bought this as a stand by heater which is exactly the same as we are using honestly i love dealing with Supply House. great inventory, helpful people to talk to and shipping is very fast honest and no misrepresentation
Jim
northwestern Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and delivered as stated 😊

Very good easy to install Started right up and has been keeping our concrete batch water at 130* -140* about 4000 gal Reasonable recovery time as expected
Jim
Fairview Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy