Apply to be a TradeMaster!
Main product image of 5" Air Tube Assembly for 99/100 Burners
Magnifying glass
Hover image to zoom

5" Air Tube Assembly for 99/100 Burners

SKU:
20180S
Rating:
(1)
Q&A:
(0)
5" Air Tube Assembly for 99/100 Burners
Magnifying glass
Hover image to zoom
$120.65 each
In Stock
In Stock
Get 9 Tue, Oct 6

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
5" Air Tube Combustion Head Assembly for 99FRD / 100CRD Oil Burner

Specs

–
Product Type:

Air Tube

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Good product, perfect fit for my old furnace.
MC
Pennsylvania.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy