Apply to be a TradeMaster!
Main product image of Continuous Duty Electronic Ignitor w/ Base Plate for Wayne M Burners
Magnifying glass
Hover image to zoom

Continuous Duty Electronic Ignitor w/ Base Plate for Wayne M Burners

SKU:
41000S0WA3
Rating:
(0)
Q&A:
(0)
Continuous Duty Electronic Ignitor w/ Base Plate for Wayne M Burners
Magnifying glass
Hover image to zoom
$75.17 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The Carlin 41000 produces a 14,000 volt output for smoother ignition. Manufactured with solid state technology, this unit yields durability, high performance and long life. Energy savings are maximized by its low current draw. This ignitor is epoxy sealed for better heat dissipation and water resistance. A constant 14k volts are produced across a wide range of input voltages.

This ignitor comes complete with a base plate for mounting on Wayne M burners..

  • Power input 120 vac, 60 hz, 40 v
  • Ignitor output 14 kv, 35 ma rms
  • Secondary Grounding - midpoint
  • Operating temperatures - +32ç F to +140ç F
  • UL recognized (US) , CSA certified (Canada)

Specs

–
Product Type:

Ignitor

Voltage:

120v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy