Apply to be a TradeMaster!
Main product image of 3/4" NPT x 4" EZGas Nipple
Magnifying glass
Hover image to zoom

3/4" NPT x 4" EZGas Nipple

SKU:
9938440XX
Rating:
(1)
Q&A:
(0)
3/4" NPT x 4" EZGas Nipple
Magnifying glass
Hover image to zoom
$27.58 each
In Stock
In Stock
Get 1 Wed, Oct 7

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 4"

Description

–
3/4" NPT x 4" EZGas Nipple; Used with Carlin EZGas Pro

Specs

–
Product Type:

Nipple

Size:

3/4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very good

I like it
Vic
Easton pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy