Apply to be a TradeMaster!
Main product image of 2-Gang ENT Non-Metallic Outlet Box w/ Eccentric Knockouts, 4" Square, 38 Cubic Inch
Magnifying glass
Hover image to zoom

2-Gang ENT Non-Metallic Outlet Box w/ Eccentric Knockouts, 4" Square, 38 Cubic Inch

Brand:
Carlon
SKU:
A238-CARLON
Rating:
(0)
Q&A:
(0)
2-Gang ENT Non-Metallic Outlet Box w/ Eccentric Knockouts, 4" Square, 38 Cubic Inch
Magnifying glass
Hover image to zoom
$12.57 each
In Stock
In Stock
Get 41 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4"
Product Highlight: Color
Blue
Product Highlight: Shape
Square

Description

–
Two Gang Outlet Box, Volume 38 Cubic Inches, Length 3.844 Inches, Width 3.53 Inches, Depth 3.45 Inches, Number of Knockout 5, Knockout Size 1/2 Inch, 3/4 Inch, and 1 Inch, Color Blue, Material PVC

Specs

–
Product Type:

Outlet Box

Size:

4"

Material:

PVC

Color:

Blue

Number of Gangs:

2

Shape:

Square

Number of Holes:

5

Hole Size:

1"

1/2"

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy