Apply to be a TradeMaster!
Main product image of 24.5 Cubic Inch 1-Gang Multipurpose Electrical Box w/ Flange
Magnifying glass
Hover image to zoom

24.5 Cubic Inch 1-Gang Multipurpose Electrical Box w/ Flange

Brand:
Carlon
SKU:
B125AB
Rating:
(1)
Q&A:
(0)
24.5 Cubic Inch 1-Gang Multipurpose Electrical Box w/ Flange
Magnifying glass
Hover image to zoom
$2.90 each
In Stock
In Stock
Get 107 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Blue
Product Highlight: Length (Inches)
3-1/4" Length
Product Highlight: Depth (Inches)
2-7/32" Depth
Product Highlight: Width (Inches)
3-1/2" Width

Description

–
One Gang Multipurpose Electrical Box, Volume 24.5 Cubic Inches, Length 3-1/4 Inches, Width 3-1/2 Inches, Depth 2-7/32 Inches, Color Blue, Material PVC, Mounting Means Captive Nails, Side Flange, Internal Screws

Specs

–
Product Type:

Electrical Box

Number of Gangs:

1

Material:

PVC

Color:

Blue

Length (Inches):

3-1/4"

Depth (Inches):

2-7/32"

Width (Inches):

3-1/2"

Cubic Inches:

24.5

Includes:

Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality

Just as expected.
Joe
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy