Apply to be a TradeMaster!
Main product image of 1/2" ENT Coupling
Magnifying glass
Hover image to zoom

1/2" ENT Coupling

Brand:
Carlon
SKU:
A240D2
Rating:
(0)
Q&A:
(0)
1/2" ENT Coupling
Magnifying glass
Hover image to zoom
$2.05 each
In Stock
In Stock
Get 49 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC, Polycarbonate
Product Highlight: Size
1/2"
Product Highlight: Color
Blue

Description

–

Features:

  • Polycarbonate design for superior impact strength. 8 tabs for strong pull out resistance and low insertion force. Concrete tight design not requiring taping or PVC cement when used with Carlon ENT. Rotates freely, prevents kinks
  • Made or assembled in Canada.
  • Suitable for damp locations

Specs

–
Product Type:

Fitting

Color:

Blue

Size:

1/2"

Material:

PVC

Polycarbonate

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy