Apply to be a TradeMaster!
Main product image of 1" Two-Piece ENT Coupling, A240F2
Magnifying glass
Hover image to zoom
1" Two-Piece ENT Coupling, A240F2
Magnifying glass
Hover image to zoom
$4.84 each
In Stock
In Stock
Get 52 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Size
1"
Product Highlight: Color
Blue

Description

–

1" Two-Piece Electrical ENT non-metallic coupling.

Specs

–
Color:

Blue

Product Type:

Fitting

Size:

1"

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy