The Day Savers – A National Tradesmen Day Contest
Main product image of 4-1/4" Dia. Round Old Work Box w/ Swing Clamps, 18 Cubic Inches
Magnifying glass
Hover image to zoom

4-1/4" Dia. Round Old Work Box w/ Swing Clamps, 18 Cubic Inches

Brand:
Carlon
SKU:
B618RR
Rating:
(1)
Q&A:
(0)
4-1/4" Dia. Round Old Work Box w/ Swing Clamps, 18 Cubic Inches
Magnifying glass
Hover image to zoom
$3.71 each
In Stock
In Stock
Get 160 Mon, Aug 31
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Non-Metallic
Product Highlight: Diameter (Inches)
4-1/4" Diameter
Product Highlight: Color
Blue
Product Highlight: Shape
Round

Description

Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps

Specs

Product Type:

Electrical Box

Material:

Non-Metallic

Diameter (Inches):

4-1/4"

Color:

Blue

Cubic Inches:

18

Shape:

Round

Application:

Old Work

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

Same product delivered to the house
Sam
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy