Apply to be a TradeMaster!
Main product image of 14 Cubic Inch 1-Gang Old Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

14 Cubic Inch 1-Gang Old Work Non-Metallic Outlet Box

Brand:
Carlon
SKU:
B114R-UPC
Rating:
(1)
Q&A:
(0)
14 Cubic Inch 1-Gang Old Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$4.17 each
In Stock
In Stock
Get 282 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Blue

Description

–
One-Gang Old Work Outlet Box, Volume 14 Cubic Inches, Length 4-1/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps

Specs

–
Product Type:

Outlet Box

Cubic Inches:

14

Number of Gangs:

1

Color:

Blue

Material:

PVC

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

25 Cubic Inch 2-Gang Old Work Non-Metallic Outlet Box
SKU: B225R-UPC
Carlon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very happy with the quality of this product. Good buy.

Bought several of these to replace the contractor boxes in my house. Very high quality and at a good price. I will be getting more of these.
Surly Jim
Kings Mountain, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy