Apply to be a TradeMaster!
Main product image of 3" Slip Meter Riser (24" Length)
Magnifying glass
Hover image to zoom
3" Slip Meter Riser (24" Length)
Magnifying glass
Hover image to zoom
$52.80 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Color
Gray

Description

–
Meter Riser, Size 3 Inches, Length 24 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Riser

Size:

3"

Length (Inches):

24"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.5 out of 4 reviews
67% would recommend this product
2.5
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
25%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect fit

Worked great! A lot better than a 2 piece slip fitting.
Rixtronix
Shortsville, NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not correct sizing

I was looking for a 3" slip meter riser. I called and confirmed inner diameter of roughly 3", upon receipt I noticed the pipe said 3 1/2 and the inner diameter was closer to 4". Of course I had to send it back but was not given a full refund.
Nate
Walhalla SC
1 years ago
Was this review helpful to you?

Gets the Job Done

Meets utility requirements which is what I need, price is high but that's because it's a niche fitting and Carlon is one of the only manufactureres. To the genius leaving a 1-star review, here's you clue in the name, "RISER". This is for an underground feeder that RISES to the meter pan. If you have an overhead feeder, then you don't need a riser, do you.
SolarInstall
New England
2 years ago
Was this review helpful to you?

Expansion joint appears to be in wrong direction that could

Who designed this ? Stevie Wonder ? There is a right & wrong direction to install these on vertical conduit run.
Garbo
None of your business !
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy