Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
2" Filter (1)
2" (1)
3" Filter (1)
3" (1)
Home
Electrical Supplies
Electrical Fittings
Electrical PVC Fittings
PVC Meter Risers
PVC Meter Risers
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
E954JXX Compare Checkbox
Compare
2" Slip Meter Riser (24" Length)
SKU:
E954JXX
Carlon
SKU:
E954JXX
Brand:
Carlon
–
+
$59.08
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Nov 24
Total Available: 43
In Stock
Get 4 by
Tue, Nov 24
Total Available: 43
Add to List
E954LXX Compare Checkbox
Compare
3" Slip Meter Riser (24" Length)
SKU:
E954LXX
Carlon
SKU:
E954LXX
Brand:
Carlon
(4)
–
+
$52.80
each
ADD TO CART
Add to List
In Stock
Get 16 by
Mon, Nov 23
Total Available: 45
In Stock
Get 16 by
Mon, Nov 23
Total Available: 45
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PVC Meter Risers
This category contains a variety of PVC meter risers.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video