Apply to be a TradeMaster!
Main product image of Double-Gang Rectangular Non-Metallic Floor Box Cover w/ Carpet Flange (Brown)
Magnifying glass
Hover image to zoom

Double-Gang Rectangular Non-Metallic Floor Box Cover w/ Carpet Flange (Brown)

Brand:
Carlon
SKU:
E9762B
Rating:
(0)
Q&A:
(0)
Double-Gang Rectangular Non-Metallic Floor Box Cover w/ Carpet Flange (Brown)
Magnifying glass
Hover image to zoom
$480.55 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Color
Brown
Product Highlight: Shape
Rectangle

Specs

–
Product Type:

Cover

Material:

Non-Metallic

Color:

Brown

Shape:

Rectangle

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy