Apply to be a TradeMaster!
Main product image of 1-1/4" LR PVC Conduit Body
Magnifying glass
Hover image to zoom

1-1/4" LR PVC Conduit Body

Brand:
Carlon
SKU:
E985G-CAR
Rating:
(2)
Q&A:
(0)
1-1/4" LR PVC Conduit Body
Magnifying glass
Hover image to zoom
$11.61 each
BOX UP & SAVE 6%
$54.30 box of 5
$10.86 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
Type LR Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Width 2-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Conduit Body

Size:

1-1/4"

Material:

PVC

Color:

Gray

Type:

LR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" 45-Degree Schedule 40 PVC Elbow
SKU: UA7AG
Carlon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Had what I needed!

Had the part I needed and shipped it quickly! Kept my job on schedule.
Tazman
Morgan Hill
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Could not find this at any nearby location to purchase. Easy to just order it on line and have it delivered. I've used supply house many times and will do so in the future.
Steve McGovern
Griffin, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy